Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 60 Chain Size, 16 Teeth

  • Mfr # 60SH16H

  • Zoro # G0026890


product price: $44.89
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
16
Outside Dia.
4.22 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SH16H
Zoro #
G0026890
UPC #
888569108746
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
4.22 in
Pitch Dia. (In.)
0.750
Length through Bore (In.)
1-7/16
Pitch Dia.
0.75 in
Hub Dia. (In.)
2-11/16
Outside Dia. (In.)
4.213
Length through Bore
1 7/16 in
Hub Dia.
2.688 in
Pitch Diameter
3.844 in
For Bushing Size
SH
Width with Bushing
1.193 in
Tooth Width
0.459 in
Maximum Bore Diameter
3 in
Hub Diameter
3 in
Outside Diameter
4.22 in

Details

Number of Teeth - Sprockets
16
Number of Chain Rows
Single
Material - Sprockets
Steel
Bushing Required - Sprockets
SH
Bushing Required
SH
Number of Teeth
16
ANSI Sprocket Number
60
Item - Roller Chain Sprockets
Roller Chain Sprocket
For Use With
Roller Chain
Sprocket Bore Type
Quick Detachable Bushed Bore
Material
Steel
Sprocket Hub Type
Type B
Type
Quick Detachable
Item
Sprocket
Pitch
3/4"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
3/4 in
Chain Number
60
Bushing Code
SH
For Bushing Type
Quick Detachable
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
For Chain Pitch
3/4 in
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Hub Projection
0.979 in

Description

Sprocket, For Bushing Size SH, For Bushing Type Quick Detachable, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 16, Outside Diameter 4.22 in, Pitch Diameter 3.844 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 3 in, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.979 in, Hub Type One Side, Length through Bore 1 7/16 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.