Zoro Homepage

Sprocket, 60 Chain Size, 18 Teeth

  • Mfr # 60SDS18H

  • Zoro # G0026945


product price: $59.75
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
18
Outside Dia.
4.7 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SDS18H
Zoro #
G0026945
UPC #
888569108616
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
4.7 in
Length through Bore (In.)
1-1/2
Pitch Dia. (In.)
0.750
Pitch Dia.
0.75 in
Outside Dia. (In.)
4.685
Hub Dia. (In.)
3-3/16
Length through Bore
1 1/2 in
Hub Dia.
3.188 in
Hub Diameter
3 3/16 in
Pitch Diameter
4.319 in
Outside Diameter
4.7 in
Tooth Width
0.459 in
Width with Bushing
1.256 in
Maximum Bore Diameter
2 in
For Bushing Size
SDS

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Single
Material - Sprockets
Steel
Sprocket Hub Type
Type B
For Use With
Roller Chain
Type
Quick Detachable
Item
Sprocket
ANSI Sprocket Number
60
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required
SDS
Material
Steel
Bushing Required - Sprockets
SDS
Number of Teeth
18
Sprocket Bore Type
Quick Detachable Bushed Bore
Temp. Range (F)
-50 to +500° F
Pitch
3/4"
Industry Chain Pitch
3/4 in
Chain Number
60
Bushing Code
SDS
For Chain Pitch
3/4 in
For Bushing Type
Quick Detachable
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Hub Projection
1.041 in

Description

Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 18, Outside Diameter 4.7 in, Pitch Diameter 4.319 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 3/16 in, Hub Projection 1.041 in, Hub Type One Side, Length through Bore 1 1/2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.