Zoro Homepage

Sprocket, 60 Chain Size, 28 Teeth

  • Mfr # 60SK28H

  • Zoro # G0026875


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
28
Outside Dia.
7.11 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SK28H
Zoro #
G0026875
UPC #
888569108777
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
7.11 in
Length through Bore (In.)
2-1/8
Outside Dia. (In.)
7.126
Pitch Dia. (In.)
0.750
Pitch Dia.
0.75 in
Hub Dia. (In.)
3-7/8
Hub Dia.
3.875 in
Length through Bore
2 1/8 in
Hub Diameter
3 7/8 in
Tooth Width
0.459 in
For Bushing Size
SK
Maximum Bore Diameter
2 5/8 in
Width with Bushing
1.818 in
Outside Diameter
7.11 in
Pitch Diameter
6.699 in

Details

Number of Teeth - Sprockets
28
Number of Chain Rows
Single
Material - Sprockets
Steel
Bushing Required - Sprockets
SK
Item - Roller Chain Sprockets
Roller Chain Sprocket
For Use With
Roller Chain
Item
Sprocket
Sprocket Bore Type
Quick Detachable Bushed Bore
ANSI Sprocket Number
60
Sprocket Hub Type
Type B
Bushing Required
SK
Number of Teeth
28
Type
Quick Detachable
Material
Steel
Pitch
3/4"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
3/4 in
Chain Number
60
Bushing Code
SK
Hub Projection
1.666 in
For Bushing Type
Quick Detachable
For Number of Strands
Single
For Chain Pitch
3/4 in
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Finish
Black Oxide
Hub Type
One Side

Description

Sprocket, For Bushing Size SK, For Bushing Type Quick Detachable, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 28, Outside Diameter 7.11 in, Pitch Diameter 6.699 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 5/8 in, Finish Black Oxide, Hub Diameter 3 7/8 in, Hub Projection 1.666 in, Hub Type One Side, Length through Bore 2 1/8 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.