Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 60 Chain Size, 30 Teeth

  • Mfr # 60SK30H

  • Zoro # G0026866


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
30
Outside Dia.
7.59 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60SK30H
Zoro #
G0026866
UPC #
888569108784
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
7.59 in
Pitch Dia.
0.75 in
Outside Dia. (In.)
7.598
Hub Dia. (In.)
3-7/8
Pitch Dia. (In.)
0.750
Length through Bore (In.)
2-1/8
Length through Bore
2 1/8 in
Hub Dia.
3.875 in
Width with Bushing
1.818 in
For Bushing Size
SK
Outside Diameter
7.59 in
Tooth Width
0.459 in
Hub Diameter
3 7/8 in
Pitch Diameter
7.175 in
Maximum Bore Diameter
2 5/8 in

Details

Number of Teeth - Sprockets
30
Number of Chain Rows
Single
Material - Sprockets
Steel
Bushing Required
SK
Sprocket Hub Type
Type B
For Use With
Roller Chain
Bushing Required - Sprockets
SK
Item - Roller Chain Sprockets
Roller Chain Sprocket
ANSI Sprocket Number
60
Item
Sprocket
Material
Steel
Number of Teeth
30
Type
Quick Detachable
Sprocket Bore Type
Quick Detachable Bushed Bore
Temp. Range (F)
-50 to +500° F
Pitch
3/4"
Industry Chain Pitch
3/4 in
Chain Number
60
Bushing Code
SK
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
3/4 in
For Number of Strands
Single
Finish
Black Oxide
For Bushing Type
Quick Detachable
Hub Projection
1.666 in
Standards
ANSI B29.1, BIS
Hub Type
One Side

Description

Sprocket, For Bushing Size SK, For Bushing Type Quick Detachable, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 30, Outside Diameter 7.59 in, Pitch Diameter 7.175 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 5/8 in, Finish Black Oxide, Hub Diameter 3 7/8 in, Hub Projection 1.666 in, Hub Type One Side, Length through Bore 2 1/8 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.