Zoro Homepage

Sprocket, 60 Chain Size, 32 Teeth

  • Mfr # 60SK32

  • Zoro # G0026857


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
32
Outside Dia.
8.07 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SK32
Zoro #
G0026857
UPC #
888569108791
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
8.07 in
Length through Bore (In.)
2-1/8
Pitch Dia. (In.)
0.750
Pitch Dia.
0.75 in
Outside Dia. (In.)
8.071
Hub Dia. (In.)
3-7/8
Length through Bore
2 1/8 in
Hub Dia.
3.875 in
Outside Diameter
8.07 in
For Bushing Size
SK
Hub Diameter
3 7/8 in
Tooth Width
0.459 in
Pitch Diameter
7.652 in
Width with Bushing
1.818 in
Maximum Bore Diameter
2 5/8 in

Details

Number of Teeth - Sprockets
32
Number of Chain Rows
Single
Material - Sprockets
Steel
Number of Teeth
32
Item
Sprocket
Bushing Required - Sprockets
SK
Sprocket Hub Type
Type B
Bushing Required
SK
For Use With
Roller Chain
Sprocket Bore Type
Quick Detachable Bushed Bore
Type
Quick Detachable
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
ANSI Sprocket Number
60
Pitch
3/4"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
3/4 in
Bushing Code
SK
Chain Number
60
For Chain Pitch
3/4 in
Standards
ANSI B29.1, BIS
For Number of Strands
Single
For Bushing Type
Quick Detachable
Hub Projection
1.666 in
Teeth Heat Treatment
Not Hardened
Hub Type
One Side
Finish
Black Oxide

Description

Sprocket, For Bushing Size SK, For Bushing Type Quick Detachable, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 32, Outside Diameter 8.07 in, Pitch Diameter 7.652 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 5/8 in, Finish Black Oxide, Hub Diameter 3 7/8 in, Hub Projection 1.666 in, Hub Type One Side, Length through Bore 2 1/8 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Tooth Width 0.459 in, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.