Zoro Homepage

Sprocket, 80 Chain Size, 14 Teeth

  • Mfr # 80SDS14H

  • Zoro # G0026811


product price: $73.89
/ea

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
14
Outside Dia.
4.98 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SDS14H
Zoro #
G0026811
UPC #
888569120960
Country of Origin
China

Dimensions

Industry Chain Size
80
Outside Dia.
4.98 in
Hub Dia. (In.)
3-3/16
Pitch Dia.
1 in
Length through Bore (In.)
1-1/2
Outside Dia. (In.)
4.961
Pitch Dia. (In.)
1.000
Length through Bore
2 1/4 in
Hub Dia.
3.188 in
Maximum Bore Diameter
2 in
Tooth Width
0.575 in
For Bushing Size
SDS
Outside Diameter
4.98 in
Pitch Diameter
4.494 in
Hub Diameter
3 3/16 in
Width with Bushing
1.247 in

Details

Number of Teeth - Sprockets
14
Number of Chain Rows
Single
Material - Sprockets
Steel
Material
Steel
Bushing Required - Sprockets
SDS
Sprocket Bore Type
Quick Detachable Bushed Bore
Bushing Required
SDS
Item
Sprocket
ANSI Sprocket Number
80
Number of Teeth
14
Type
Quick Detachable
Item - Roller Chain Sprockets
Roller Chain Sprocket
For Use With
Roller Chain
Sprocket Hub Type
Type B
Pitch
1"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
1 in
Bushing Code
SDS
Chain Number
80
For Chain Pitch
1 in
Hub Type
One Side
For Number of Strands
Single
For Bushing Type
Quick Detachable
Finish
Black Oxide
Hub Projection
1.675 in
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS

Description

Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 1 in, Material Steel, Number of Teeth 14, Outside Diameter 4.98 in, Pitch Diameter 4.494 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 3/16 in, Hub Projection 1.675 in, Hub Type One Side, Length through Bore 2 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.