Zoro Homepage

Sprocket, 80 Chain Size, 19 Teeth

  • Mfr # 80SK19H

  • Zoro # G0026699


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
19
Outside Dia.
6.59 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SK19H
Zoro #
G0026699
UPC #
888569121202
Country of Origin
China

Dimensions

Industry Chain Size
80
Outside Dia.
6.59 in
Pitch Dia.
1 in
Length through Bore (In.)
2-1/4
Pitch Dia. (In.)
1.000
Hub Dia. (In.)
3-7/8
Outside Dia. (In.)
6.575
Length through Bore
2 1/4 in
Hub Dia.
3.875 in
Tooth Width
0.575 in
For Bushing Size
SK
Outside Diameter
6.59 in
Hub Diameter
3 7/8 in
Width with Bushing
1.809 in
Pitch Diameter
6.076 in
Maximum Bore Diameter
2 5/8 in

Details

Number of Teeth - Sprockets
19
Number of Chain Rows
Single
Material - Sprockets
Steel
Material
Steel
Number of Teeth
19
Type
Quick Detachable
Sprocket Hub Type
Type B
Bushing Required
SK
Sprocket Bore Type
Quick Detachable Bushed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
ANSI Sprocket Number
80
For Use With
Roller Chain
Bushing Required - Sprockets
SK
Item
Sprocket
Temp. Range (F)
-50 to +500° F
Pitch
1"
Industry Chain Pitch
1 in
Bushing Code
SK
Chain Number
80
For Bushing Type
Quick Detachable
For Chain Pitch
1 in
Hub Projection
1.675 in
Hub Type
One Side
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Standards
ANSI B29.1, BIS

Description

Sprocket, For Bushing Size SK, For Bushing Type Quick Detachable, For Chain Pitch 1 in, Material Steel, Number of Teeth 19, Outside Diameter 6.59 in, Pitch Diameter 6.076 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 2 5/8 in, Finish Black Oxide, Hub Diameter 3 7/8 in, Hub Projection 1.675 in, Hub Type One Side, Length through Bore 2 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.