Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 80 Chain Size, 23 Teeth

  • Mfr # 80SF23H

  • Zoro # G0026787


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
23
Outside Dia.
7.88 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SF23H
Zoro #
G0026787
UPC #
888569121004
Country of Origin
China

Dimensions

Industry Chain Size
80
Outside Dia.
7.88 in
Outside Dia. (In.)
7.874
Length through Bore (In.)
2-1/4
Pitch Dia. (In.)
1.000
Pitch Dia.
1 in
Hub Dia. (In.)
4-5/8
Length through Bore
2 1/4 in
Hub Dia.
4.625 in
Pitch Diameter
7.344 in
Outside Diameter
7.88 in
Maximum Bore Diameter
2 15/16 in
For Bushing Size
SF
Width with Bushing
1.934 in
Hub Diameter
5 in
Tooth Width
0.575 in

Details

Number of Teeth - Sprockets
23
Number of Chain Rows
Single
Material - Sprockets
Steel
Material
Steel
Bushing Required - Sprockets
SF
Item
Sprocket
Bushing Required
SF
Sprocket Hub Type
Type B
For Use With
Roller Chain
Type
Quick Detachable
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
23
Sprocket Bore Type
Quick Detachable Bushed Bore
ANSI Sprocket Number
80
Pitch
1"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
1 in
Bushing Code
SF
Chain Number
80
Hub Projection
1.675 in
Finish
Black Oxide
Hub Type
One Side
Standards
ANSI B29.1, BIS
For Number of Strands
Single
For Bushing Type
Quick Detachable
For Chain Pitch
1 in
Teeth Heat Treatment
Hardened Teeth

Description

Sprocket, For Bushing Size SF, For Bushing Type Quick Detachable, For Chain Pitch 1 in, Material Steel, Number of Teeth 23, Outside Diameter 7.88 in, Pitch Diameter 7.344 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 2 15/16 in, Finish Black Oxide, Hub Diameter 5 in, Hub Projection 1.675 in, Hub Type One Side, Length through Bore 2 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.