Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 80 Chain Size, 26 Teeth

  • Mfr # 80SF26H

  • Zoro # G0026778


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
26
Outside Dia.
8.84 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SF26H
Zoro #
G0026778
UPC #
888569121035
Country of Origin
China

Dimensions

Industry Chain Size
80
Outside Dia.
8.84 in
Outside Dia. (In.)
8.858
Pitch Dia. (In.)
1.000
Length through Bore (In.)
2-1/4
Hub Dia. (In.)
4-5/8
Pitch Dia.
1 in
Length through Bore
2 1/4 in
Hub Dia.
4.625 in
Hub Diameter
5 in
For Bushing Size
SF
Outside Diameter
8.84 in
Width with Bushing
1.934 in
Maximum Bore Diameter
2 15/16 in
Tooth Width
0.575 in
Pitch Diameter
8.286 in

Details

Number of Teeth - Sprockets
26
Number of Chain Rows
Single
Material - Sprockets
Steel
Material
Steel
ANSI Sprocket Number
80
Bushing Required
SF
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
Type B
For Use With
Roller Chain
Sprocket Bore Type
Quick Detachable Bushed Bore
Type
Quick Detachable
Bushing Required - Sprockets
SF
Number of Teeth
26
Item
Sprocket
Pitch
1"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
1 in
Chain Number
80
Bushing Code
SF
For Bushing Type
Quick Detachable
Hub Projection
1.675 in
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Hub Type
One Side
For Chain Pitch
1 in
Standards
ANSI B29.1, BIS
For Number of Strands
Single

Description

Sprocket, For Bushing Size SF, For Bushing Type Quick Detachable, For Chain Pitch 1 in, Material Steel, Number of Teeth 26, Outside Diameter 8.84 in, Pitch Diameter 8.286 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 2 15/16 in, Finish Black Oxide, Hub Diameter 5 in, Hub Projection 1.675 in, Hub Type One Side, Length through Bore 2 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.