Sprocket, 80 Chain Size, 27 Teeth
Mfr # 80SF27H
Zoro # G0026769
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
80
Number of Teeth - Sprockets
27
Outside Dia.
9.16 in
Number of Chain Rows
Single
Material - Sprockets
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80SF27H
Zoro #
G0026769
UPC #
888569121042
Country of Origin
China
Dimensions
Industry Chain Size
80
Outside Dia.
9.16 in
Pitch Dia.
1 in
Pitch Dia. (In.)
1.000
Outside Dia. (In.)
9.173
Length through Bore (In.)
2-1/4
Hub Dia. (In.)
4-5/8
Hub Dia.
4.625 in
Length through Bore
2 1/4 in
Width with Bushing
1.934 in
Maximum Bore Diameter
2 15/16 in
Outside Diameter
9.16 in
Hub Diameter
5 in
Tooth Width
0.575 in
For Bushing Size
SF
Pitch Diameter
8.614 in
Description
Sprocket, For Bushing Size SF, For Bushing Type Quick Detachable, For Chain Pitch 1 in, Material Steel, Number of Teeth 27, Outside Diameter 9.16 in, Pitch Diameter 8.614 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 2 15/16 in, Finish Black Oxide, Hub Diameter 5 in, Hub Projection 1.675 in, Hub Type One Side, Length through Bore 2 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in, Width Across Tooth Sets Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.