Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 80 Chain Size, 28 Teeth

  • Mfr # 80SF28H

  • Zoro # G0026750


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
28
Outside Dia.
9.48 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SF28H
Zoro #
G0026750
UPC #
888569121059
Country of Origin
China

Dimensions

Industry Chain Size
80
Outside Dia.
9.48 in
Pitch Dia. (In.)
1.000
Outside Dia. (In.)
9.488
Length through Bore (In.)
2-1/4
Hub Dia. (In.)
4-5/8
Pitch Dia.
1 in
Length through Bore
2 1/4 in
Hub Dia.
4.625 in
Maximum Bore Diameter
2 15/16 in
Pitch Diameter
8.931 in
Outside Diameter
9.48 in
Width with Bushing
1.934 in
For Bushing Size
SF
Tooth Width
0.575 in
Hub Diameter
5 in

Details

Number of Teeth - Sprockets
28
Number of Chain Rows
Single
Material - Sprockets
Steel
Item
Sprocket
Number of Teeth
28
Bushing Required
SF
For Use With
Roller Chain
Type
Quick Detachable
ANSI Sprocket Number
80
Sprocket Bore Type
Quick Detachable Bushed Bore
Bushing Required - Sprockets
SF
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Sprocket Hub Type
Type B
Pitch
1"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
1 in
Chain Number
80
Bushing Code
SF
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Hub Type
One Side
Standards
ANSI B29.1, BIS
For Number of Strands
Single
For Bushing Type
Quick Detachable
Hub Projection
1.675 in
For Chain Pitch
1 in

Description

Sprocket, For Bushing Size SF, For Bushing Type Quick Detachable, For Chain Pitch 1 in, Material Steel, Number of Teeth 28, Outside Diameter 9.48 in, Pitch Diameter 8.931 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 2 15/16 in, Finish Black Oxide, Hub Diameter 5 in, Hub Projection 1.675 in, Hub Type One Side, Length through Bore 2 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.