Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, Finished Bore with Keyway & SS, 35 Chain Size, 1 Bore Dia., 17 # of Teeth

  • Mfr # 35BS17H X 1

  • Zoro # G2680977


product price: $14.99
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
17
Material
Steel
Number of Teeth
17
Bore Dia. - Sprockets
1 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35BS17H X 1
Zoro #
G2680977
UPC #
888569090669
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
1 Inch
Outside Dia.
2 in
Bore Dia. (In.)
1
Pitch Dia.
0.375 in
Set Screw Size
5/16 in
Hub Dia.
1.594 in
Length through Bore
3/4 in
Outside Dia. (In.)
2.230
Keyseat Size (In.)
1/4 x 1/8
Set Screw Dia. (In.)
5/16
Pitch Dia. (In.)
0.375
Length through Bore (In.)
3/4
Hub Dia. (In.)
1-19/32
Keyway Size
1/4 in x 1/8 in
Set Screw Hole Dia.
0.313 in
Keyway Width
1/4 in
Bore Diameter
1 in
Tooth Width
0.168 in
Outside Diameter
2.23 in
Hub Diameter
1 5/8 in
Pitch Diameter
2.041 in
Keyway Depth
1/8 in
Maximum Bore Diameter
1 in

Details

Item
Sprocket
Number of Teeth - Sprockets
17
Material
Steel
Number of Teeth
17
Bore Type
Finished Bore with Keyway & SS
Number of Chain Rows
Single
Includes
Set Screws
Material - Sprockets
Forged 1045 Alloy Steel
Chain Number
35
Sprocket Bore Type
Fixed Bore
For Use With
Roller Chain
ANSI Sprocket Number
35
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Sprocket Hub Type
B Hub Type
Type
Finished Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
3/8"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
3/8 in
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Standards
ANSI B29.1, BIS
For Chain Pitch
3/8 in
For Number of Strands
Single
Number of Set Screws
2
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Hub Projection
0.582 in
Hub Type
One Side

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 17, Outside Diameter 2.23 in, Pitch Diameter 2.041 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, Hub Diameter 1 5/8 in, Hub Projection 0.582 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 3/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.