Sprocket, Finished Bore with Keyway & SS, 35 Chain Size, 1 Bore Dia., 40 # of Teeth

  • Mfr # 35BS40H X 1

  • Zoro # G0029709


product price:  $51.45
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
40
Bore Dia. - Sprockets
1 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35BS40H X 1
Zoro #
G0029709
UPC #
888569091710
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
1 Inch
Outside Dia.
5 in
Length through Bore (In.)
1
Set Screw Dia. (In.)
5/16
Outside Dia. (In.)
5.000
Hub Dia. (In.)
2-1/4
Keyseat Size (In.)
1/4 x 1/8
Pitch Dia. (In.)
0.375
Pitch Dia.
0.375 in
Bore Dia. (In.)
1
Set Screw Size
5/16 in
Length through Bore
1 in
Keyway Size
1/4 in x 1/8 in
Set Screw Hole Dia.
0.313 in
Hub Dia.
2.25 in
Keyway Depth
1/8 in
Maximum Bore Diameter
1 in
Pitch Diameter
4.78 in
Hub Diameter
2 1/4 in
Tooth Width
0.168 in
Bore Diameter
1 in
Outside Diameter
4.99 in
Keyway Width
1/4 in

Details

Number of Teeth - Sprockets
40
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
For Use With
Roller Chain
ANSI Sprocket Number
35
Material
Steel
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Fixed Bore
Number of Teeth
40
Item
Sprocket
Type
Finished Bore
Includes
Set Screws
Item - Roller Chain Sprockets
Roller Chain Sprocket
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Pitch
3/8"
Bore Type
Fixed
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
3/8 in
Chain Number
35
For Number of Strands
Single
Number of Set Screws
2
For Chain Pitch
3/8 in
Hub Projection
0.832 in
Finish
Black Oxide
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Standards
ANSI B29.1, BIS
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 40, Outside Diameter 4.99 in, Pitch Diameter 4.78 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, Hub Diameter 2 1/4 in, Hub Projection 0.832 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.