Sprocket, Finished Bore with Keyway & SS, 35 Chain Size, 3/4 Bore Dia., 11 # of Teeth

  • Mfr # 35BS11H X 3/4

  • Zoro # G2681071


product price:  $12.19
/ea

Key Features

Industry Chain Size
35
Material
Steel
Number of Teeth - Sprockets
11
Bore Dia. - Sprockets
3/4 Inch
Number of Teeth
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35BS11H X 3/4
Zoro #
G2681071
UPC #
888569090447
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
2 in
Bore Dia. (In.)
3/4
Pitch Dia.
0.375 in
Set Screw Size
1/4 in
Hub Dia.
1.063 in
Length through Bore
3/4 in
Pitch Dia. (In.)
0.375
Hub Dia. (In.)
1-1/16
Set Screw Dia. (In.)
1/4
Outside Dia. (In.)
1.496
Keyseat Size (In.)
3/16 x 3/32
Length through Bore (In.)
3/4
Keyway Size
3/16 in x 3/32 in
Set Screw Hole Dia.
0.25 in
Outside Diameter
1.5 in
Pitch Diameter
1.331 in
Maximum Bore Diameter
3/4 in
Hub Diameter
1 1/16 in
Bore Diameter
3/4 in
Tooth Width
0.168 in
Keyway Depth
3/32 in
Keyway Width
3/16 in

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
11
Number of Teeth
11
Bore Type
Finished Bore with Keyway & SS
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Includes
Set Screws
Chain Number
35
Sprocket Bore Type
Fixed Bore
For Use With
Roller Chain
ANSI Sprocket Number
35
Type
Finished Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Sprocket Hub Type
B Hub Type
Pitch
3/8"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
3/8 in
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Hub Type
One Side
Hub Projection
0.582 in
Set Screw Location
One Setscrew at 90 Degrees From Keyway and A Second Setscrew 180 Degrees from Keyway
Number of Set Screws
2
Standards
ANSI B29.1, BIS
For Chain Pitch
3/8 in
Finish
Black Oxide

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 11, Outside Diameter 1.5 in, Pitch Diameter 1.331 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, Hub Diameter 1 1/16 in, Hub Projection 0.582 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 3/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.