Sprocket, Finished Bore with Keyway & SS, 35 Chain Size, 3/4 Bore Dia., 16 # of Teeth

  • Mfr # 35BS16H X 3/4

  • Zoro # G2097229


product price:  $15.09
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
16
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35BS16H X 3/4
Zoro #
G2097229
UPC #
888569090638
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
2 in
Length through Bore (In.)
3/4
Set Screw Dia. (In.)
1/4
Hub Dia. (In.)
1-15/32
Bore Dia. (In.)
3/4
Pitch Dia. (In.)
0.375
Keyseat Size (In.)
3/16 x 3/32
Pitch Dia.
0.375 in
Outside Dia. (In.)
2.126
Set Screw Size
1/4 in
Length through Bore
3/4 in
Keyway Size
3/16 in x 3/32 in
Hub Dia.
1.469 in
Set Screw Hole Dia.
0.25 in
Keyway Depth
3/32 in
Maximum Bore Diameter
3/4 in
Pitch Diameter
1.922 in
Outside Diameter
2.11 in
Hub Diameter
1 1/2 in
Tooth Width
0.168 in
Keyway Width
3/16 in
Bore Diameter
3/4 in

Details

Number of Teeth - Sprockets
16
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
B Hub Type
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Sprocket
Type
Finished Bore
Number of Teeth
16
Includes
Set Screws
Sprocket Bore Type
Fixed Bore
ANSI Sprocket Number
35
For Use With
Roller Chain
Material
Steel
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Temp. Range (F)
-50 to +500° F
Pitch
3/8"
Bore Type
Fixed
Industry Chain Pitch
3/8 in
Chain Number
35
For Chain Pitch
3/8 in
Standards
ANSI B29.1, BIS
Number of Set Screws
2
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
For Number of Strands
Single
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Hub Projection
0.582 in

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 16, Outside Diameter 2.11 in, Pitch Diameter 1.922 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, Hub Diameter 1 1/2 in, Hub Projection 0.582 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 3/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.