Sprocket, Finished Bore with Keyway & SS, 35 Chain Size, 5/8 Bore Dia., 10 # of Teeth

  • Mfr # 35BS10H X 5/8

  • Zoro # G2097256


product price:  $11.99
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
10
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
1 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35BS10H X 5/8
Zoro #
G2097256
UPC #
888569090423
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
1 in
Pitch Dia.
0.375 in
Bore Dia. (In.)
5/8
Hub Dia. (In.)
94/97
Length through Bore (In.)
4-Mar
Set Screw Dia. (In.)
4-Jan
Pitch Dia. (In.)
0.375
Keyseat Size (In.)
3/16 x 3/32
Outside Dia. (In.)
1.378
Set Screw Size
1/4 in
Keyway Size
3/16 in x 3/32 in
Length through Bore
3/8 in
Hub Dia.
0.969 in
Set Screw Hole Dia.
0.25 in
Hub Diameter
1 in
Maximum Bore Diameter
5/8 in
Pitch Diameter
1.214 in
Bore Diameter
5/8 in
Keyway Width
3/16 in
Keyway Depth
3/32 in
Tooth Width
0.168 in
Outside Diameter
1.38 in

Details

Number of Teeth - Sprockets
10
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Includes
Set Screws
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Teeth
10
Type
Finished Bore
For Use With
Roller Chain
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
B Hub Type
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Sprocket
ANSI Sprocket Number
35
Material
Steel
Pitch
3/8"
Temp. Range (F)
-50 to +500° F
Bore Type
Fixed
Industry Chain Pitch
3/8 in
Chain Number
35
Set Screw Location
One Setscrew at 90 Degrees From Keyway and A Second Setscrew 180 Degrees from Keyway
Hub Projection
0.582 in
For Chain Pitch
3/8 in
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Number of Set Screws
2
Hub Type
One Side

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 10, Outside Diameter 1.38 in, Pitch Diameter 1.214 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, Hub Diameter 1 in, Hub Projection 0.582 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 3/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.