Sprocket, Finished Bore with Keyway & SS, 35 Chain Size, 5/8 Bore Dia., 11 # of Teeth

  • Mfr # 35BS11H X 5/8

  • Zoro # G0469327


product price:  $11.89
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
11
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35BS11H X 5/8
Zoro #
G0469327
UPC #
888569090461
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
2 in
Keyseat Size (In.)
3/16 x 3/32
Set Screw Dia. (In.)
1/4
Bore Dia. (In.)
5/8
Hub Dia. (In.)
1-1/16
Pitch Dia.
0.375 in
Pitch Dia. (In.)
0.375
Outside Dia. (In.)
1.496
Length through Bore (In.)
3/4
Set Screw Size
1/4 in
Keyway Size
3/16 in x 3/32 in
Length through Bore
3/4 in
Hub Dia.
1.063 in
Set Screw Hole Dia.
0.25 in
Bore Diameter
5/8 in
Hub Diameter
1 1/16 in
Keyway Width
3/16 in
Keyway Depth
3/32 in
Outside Diameter
1.5 in
Maximum Bore Diameter
5/8 in
Pitch Diameter
1.331 in
Tooth Width
0.168 in

Details

Number of Teeth - Sprockets
11
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Fixed Bore
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
For Use With
Roller Chain
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
11
ANSI Sprocket Number
35
Sprocket Hub Type
B Hub Type
Material
Steel
Includes
Set Screws
Type
Finished Bore
Item
Sprocket
Temp. Range (F)
-50 to +500° F
Bore Type
Fixed
Pitch
3/8"
Industry Chain Pitch
3/8 in
Chain Number
35
Set Screw Location
One Setscrew at 90 Degrees From Keyway and A Second Setscrew 180 Degrees from Keyway
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Hub Type
One Side
Finish
Black Oxide
Hub Projection
0.582 in
For Chain Pitch
3/8 in
Number of Set Screws
2

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 11, Outside Diameter 1.5 in, Pitch Diameter 1.331 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, Hub Diameter 1 1/16 in, Hub Projection 0.582 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 3/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.