Sprocket, Finished Bore with Keyway & SS, 35 Chain Size, 5/8 Bore Dia., 12 # of Teeth

  • Mfr # 35BS12H X 5/8

  • Zoro # G2097247


product price:  $13.39
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
12
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35BS12H X 5/8
Zoro #
G2097247
UPC #
888569090492
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
2 in
Pitch Dia.
0.375 in
Outside Dia. (In.)
1.614
Bore Dia. (In.)
5/8
Hub Dia. (In.)
1-7/32
Length through Bore (In.)
3/4
Set Screw Dia. (In.)
1/4
Pitch Dia. (In.)
0.375
Keyseat Size (In.)
3/16 x 3/32
Set Screw Size
1/4 in
Keyway Size
3/16 in x 3/32 in
Length through Bore
3/4 in
Set Screw Hole Dia.
0.25 in
Hub Dia.
1.2188 in
Maximum Bore Diameter
5/8 in
Bore Diameter
5/8 in
Tooth Width
0.168 in
Keyway Depth
3/32 in
Pitch Diameter
1.449 in
Outside Diameter
1.63 in
Keyway Width
3/16 in
Hub Diameter
1 1/4 in

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Material
Steel
Number of Teeth
12
For Use With
Roller Chain
Includes
Set Screws
Sprocket Hub Type
B Hub Type
Type
Finished Bore
Item
Sprocket
Sprocket Bore Type
Fixed Bore
ANSI Sprocket Number
35
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Bore Type
Fixed
Pitch
3/8"
Industry Chain Pitch
3/8 in
Chain Number
35
For Number of Strands
Single
Hub Type
One Side
Hub Projection
0.582 in
Finish
Black Oxide
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
For Chain Pitch
3/8 in
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Number of Set Screws
2

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 12, Outside Diameter 1.63 in, Pitch Diameter 1.449 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, Hub Diameter 1 1/4 in, Hub Projection 0.582 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 3/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.