Sprocket, Finished Bore with Keyway & SS, 35 Chain Size, 5/8 Bore Dia., 19 # of Teeth

  • Mfr # 35BS19H X 5/8

  • Zoro # G2680916


product price:  $17.49
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
19
Material
Steel
Bore Dia. - Sprockets
5/8 Inch
Number of Teeth
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35BS19H X 5/8
Zoro #
G2680916
UPC #
888569090799
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
2 in
Bore Dia. (In.)
5/8
Pitch Dia.
0.375 in
Set Screw Size
1/4 in
Hub Dia.
1.844 in
Length through Bore
3/4 in
Length through Bore (In.)
3/4
Pitch Dia. (In.)
0.375
Keyseat Size (In.)
3/16 x 3/32
Hub Dia. (In.)
1-27/32
Outside Dia. (In.)
2.480
Set Screw Dia. (In.)
1/4
Keyway Size
3/16 in x 3/32 in
Set Screw Hole Dia.
0.25 in
Tooth Width
0.168 in
Keyway Depth
3/32 in
Hub Diameter
1 7/8 in
Bore Diameter
5/8 in
Keyway Width
3/16 in
Outside Diameter
2.47 in
Pitch Diameter
2.278 in
Maximum Bore Diameter
5/8 in

Details

Item
Sprocket
Number of Teeth - Sprockets
19
Material
Steel
Number of Teeth
19
Bore Type
Finished Bore with Keyway & SS
Number of Chain Rows
Single
Includes
Set Screws
Material - Sprockets
Forged 1045 Alloy Steel
Chain Number
35
Sprocket Bore Type
Fixed Bore
ANSI Sprocket Number
35
Sprocket Hub Type
B Hub Type
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Item - Roller Chain Sprockets
Roller Chain Sprocket
For Use With
Roller Chain
Type
Finished Bore
Pitch
3/8"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
3/8 in
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Hub Projection
0.582 in
Hub Type
One Side
Number of Set Screws
2
For Chain Pitch
3/8 in
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Standards
ANSI B29.1, BIS

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 19, Outside Diameter 2.47 in, Pitch Diameter 2.278 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, Hub Diameter 1 7/8 in, Hub Projection 0.582 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 3/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.