Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth

  • Mfr # 40BS18H X 1 1/2

  • Zoro # G1951367


product price:  $19.79
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
18
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40BS18H X 1 1/2
Zoro #
G1951367
UPC #
888569094063
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
3 in
Pitch Dia.
0.5 in
Keyseat Size (In.)
3/8 x 3/16
Outside Dia. (In.)
3.150
Length through Bore (In.)
1
Pitch Dia. (In.)
0.500
Bore Dia. (In.)
1-1/2
Set Screw Dia. (In.)
3/8
Hub Dia. (In.)
2-5/16
Set Screw Size
3/8 in
Length through Bore
1 in
Keyway Size
3/8 in x 3/16 in
Hub Dia.
2.313 in
Set Screw Hole Dia.
0.375 in
Hub Diameter
2 5/16 in
Keyway Depth
3/16 in
Outside Diameter
3.14 in
Pitch Diameter
2.879 in
Tooth Width
0.284 in
Keyway Width
3/8 in
Maximum Bore Diameter
1 1/2 in
Bore Diameter
1 1/2 in

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Finished Bore
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Item
Sprocket
Number of Teeth
18
For Use With
Roller Chain
Material
Steel
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
B Hub Type
Includes
Set Screws
ANSI Sprocket Number
40
Bore Type
Fixed
Pitch
1/2"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
1/2 in
Chain Number
40
Finish
Black Oxide
For Number of Strands
Single
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Hub Projection
0.716 in
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Number of Set Screws
2
For Chain Pitch
1/2 in

Description

Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 18, Outside Diameter 3.14 in, Pitch Diameter 2.879 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 2 5/16 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.