Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth
Mfr # 40BS18H X 1 1/4
Zoro # G1951358
product price: $19.69
/eaKey Features
Industry Chain Size
40
Number of Teeth - Sprockets
18
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40BS18H X 1 1/4
Zoro #
G1951358
UPC #
888569094070
Country of Origin
China
Dimensions
Industry Chain Size
40
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
3 in
Keyseat Size (In.)
1/4 x 1/8
Pitch Dia. (In.)
0.500
Hub Dia. (In.)
2-5/16
Pitch Dia.
0.5 in
Length through Bore (In.)
1
Set Screw Dia. (In.)
5/16
Bore Dia. (In.)
1-1/4
Outside Dia. (In.)
3.150
Set Screw Size
5/16 in
Length through Bore
1 in
Keyway Size
1/4 in x 1/8 in
Hub Dia.
2.313 in
Set Screw Hole Dia.
0.313 in
Keyway Width
1/4 in
Hub Diameter
2 5/16 in
Outside Diameter
3.14 in
Bore Diameter
1 1/4 in
Pitch Diameter
2.879 in
Maximum Bore Diameter
1 1/4 in
Tooth Width
0.284 in
Keyway Depth
1/8 in
Description
Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 18, Outside Diameter 3.14 in, Pitch Diameter 2.879 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 2 5/16 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.