Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 1-1/4 Bore Dia., 30 # of Teeth

  • Mfr # 40BS30H X 1 1/4

  • Zoro # G0029456


product price:  $48.45
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
30
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40BS30H X 1 1/4
Zoro #
G0029456
UPC #
888569095046
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
5 in
Hub Dia. (In.)
3-3/4
Bore Dia. (In.)
1-1/4
Outside Dia. (In.)
5.079
Set Screw Dia. (In.)
5/16
Pitch Dia.
0.5 in
Length through Bore (In.)
1
Keyseat Size (In.)
1/4 x 1/8
Pitch Dia. (In.)
0.500
Set Screw Size
5/16 in
Keyway Size
1/4 in x 1/8 in
Length through Bore
1 in
Hub Dia.
3.75 in
Set Screw Hole Dia.
0.313 in
Maximum Bore Diameter
1 1/4 in
Bore Diameter
1 1/4 in
Hub Diameter
3 3/4 in
Keyway Depth
1/8 in
Outside Diameter
5.06 in
Tooth Width
0.284 in
Keyway Width
1/4 in
Pitch Diameter
4.783 in

Details

Number of Teeth - Sprockets
30
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Includes
Set Screws
Type
Finished Bore
Sprocket Bore Type
Fixed Bore
Item
Sprocket
For Use With
Roller Chain
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Teeth
30
ANSI Sprocket Number
40
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Bore Type
Fixed
Temp. Range (F)
-50 to +500° F
Pitch
1/2"
Industry Chain Pitch
1/2 in
Chain Number
40
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Hub Type
One Side
Hub Projection
0.716 in
For Chain Pitch
1/2 in
For Number of Strands
Single
Number of Set Screws
2
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth

Description

Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 30, Outside Diameter 5.06 in, Pitch Diameter 4.783 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 3 3/4 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.