Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 1-1/8 Bore Dia., 20 # of Teeth

  • Mfr # 40BS20H X 1 1/8

  • Zoro # G0412520


product price:  $23.15
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
20
Bore Dia. - Sprockets
1 1/8 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS20H X 1 1/8
Zoro #
G0412520
UPC #
888569094278
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1 1/8 Inch
Outside Dia.
3 in
Hub Dia. (In.)
2-5/8
Pitch Dia.
0.5 in
Set Screw Dia. (In.)
5/16
Pitch Dia. (In.)
0.500
Keyseat Size (In.)
1/4 x 1/8
Length through Bore (In.)
1
Bore Dia. (In.)
1-1/8
Outside Dia. (In.)
3.465
Set Screw Size
5/16 in
Length through Bore
1 in
Keyway Size
1/4 in x 1/8 in
Hub Dia.
2.625 in
Set Screw Hole Dia.
0.313 in
Hub Diameter
2 5/8 in
Tooth Width
0.284 in
Bore Diameter
1 1/8 in
Keyway Depth
1/8 in
Keyway Width
1/4 in
Maximum Bore Diameter
1 1/8 in
Pitch Diameter
3.196 in
Outside Diameter
3.46 in

Details

Number of Teeth - Sprockets
20
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Type
Finished Bore
For Use With
Roller Chain
Item - Roller Chain Sprockets
Roller Chain Sprocket
ANSI Sprocket Number
40
Material
Steel
Includes
Set Screws
Item
Sprocket
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Teeth
20
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
B Hub Type
Temp. Range (F)
-50 to +500° F
Pitch
1/2"
Bore Type
Fixed
Industry Chain Pitch
1/2 in
Chain Number
40
Finish
Black Oxide
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Hub Projection
0.716 in
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Number of Set Screws
2
Hub Type
One Side
For Chain Pitch
1/2 in
Teeth Heat Treatment
Hardened Teeth

Description

Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 20, Outside Diameter 3.46 in, Pitch Diameter 3.196 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 2 5/8 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.