Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 1 Bore Dia., 18 # of Teeth

  • Mfr # 40BS18H X 1

  • Zoro # G1951376


product price:  $19.99
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
18
Bore Dia. - Sprockets
1 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40BS18H X 1
Zoro #
G1951376
UPC #
888569094056
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1 Inch
Outside Dia.
3 in
Set Screw Dia. (In.)
5/16
Outside Dia. (In.)
3.150
Bore Dia. (In.)
1
Pitch Dia. (In.)
0.500
Length through Bore (In.)
1
Keyseat Size (In.)
1/4 x 1/8
Pitch Dia.
0.5 in
Hub Dia. (In.)
2-5/16
Set Screw Size
5/16 in
Keyway Size
1/4 in x 1/8 in
Length through Bore
1 in
Set Screw Hole Dia.
0.313 in
Hub Dia.
2.313 in
Keyway Width
1/4 in
Tooth Width
0.284 in
Keyway Depth
1/8 in
Pitch Diameter
2.879 in
Hub Diameter
2 5/16 in
Maximum Bore Diameter
1 in
Bore Diameter
1 in
Outside Diameter
3.14 in

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
B Hub Type
Item - Roller Chain Sprockets
Roller Chain Sprocket
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
ANSI Sprocket Number
40
Type
Finished Bore
Item
Sprocket
For Use With
Roller Chain
Number of Teeth
18
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Material
Steel
Temp. Range (F)
-50 to +500° F
Bore Type
Fixed
Pitch
1/2"
Industry Chain Pitch
1/2 in
Chain Number
40
Hub Projection
0.716 in
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Finish
Black Oxide
For Chain Pitch
1/2 in
Hub Type
One Side
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 18, Outside Diameter 3.14 in, Pitch Diameter 2.879 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 2 5/16 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.