Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 1 Bore Dia., 19 # of Teeth

  • Mfr # 40BS19H X 1

  • Zoro # G1951315


product price:  $22.69
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
19
Bore Dia. - Sprockets
1 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS19H X 1
Zoro #
G1951315
UPC #
888569094155
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1 Inch
Outside Dia.
3 in
Outside Dia. (In.)
3.307
Set Screw Dia. (In.)
5/16
Length through Bore (In.)
1
Pitch Dia. (In.)
0.500
Hub Dia. (In.)
2-1/2
Pitch Dia.
0.5 in
Keyseat Size (In.)
1/4 x 1/8
Bore Dia. (In.)
1
Set Screw Size
5/16 in
Keyway Size
1/4 in x 1/8 in
Length through Bore
1 in
Set Screw Hole Dia.
0.313 in
Hub Dia.
2.5 in
Keyway Depth
1/8 in
Hub Diameter
2 1/2 in
Bore Diameter
1 in
Pitch Diameter
3.038 in
Keyway Width
1/4 in
Tooth Width
0.284 in
Maximum Bore Diameter
1 in
Outside Diameter
3.3 in

Details

Number of Teeth - Sprockets
19
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item
Sprocket
Sprocket Bore Type
Fixed Bore
Number of Teeth
19
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Item - Roller Chain Sprockets
Roller Chain Sprocket
Includes
Set Screws
Sprocket Hub Type
B Hub Type
Material
Steel
For Use With
Roller Chain
ANSI Sprocket Number
40
Type
Finished Bore
Bore Type
Fixed
Temp. Range (F)
-50 to +500° F
Pitch
1/2"
Industry Chain Pitch
1/2 in
Chain Number
40
Hub Projection
0.716 in
For Chain Pitch
1/2 in
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
Number of Set Screws
2
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Finish
Black Oxide
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 19, Outside Diameter 3.3 in, Pitch Diameter 3.038 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 2 1/2 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.