Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 1 Bore Dia., 28 # of Teeth

  • Mfr # 40BS28H X 1

  • Zoro # G0029499


product price:  $46.19
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
28
Bore Dia. - Sprockets
1 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40BS28H X 1
Zoro #
G0029499
UPC #
888569094940
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1 Inch
Outside Dia.
5 in
Bore Dia. (In.)
1
Length through Bore (In.)
1
Keyseat Size (In.)
1/4 x 1/8
Hub Dia. (In.)
3-3/4
Pitch Dia. (In.)
0.500
Set Screw Dia. (In.)
5/16
Pitch Dia.
0.5 in
Outside Dia. (In.)
4.724
Set Screw Size
5/16 in
Length through Bore
1 in
Keyway Size
1/4 in x 1/8 in
Hub Dia.
3.75 in
Set Screw Hole Dia.
0.313 in
Keyway Depth
1/8 in
Outside Diameter
4.74 in
Hub Diameter
3 3/4 in
Tooth Width
0.284 in
Bore Diameter
1 in
Maximum Bore Diameter
1 in
Keyway Width
1/4 in
Pitch Diameter
4.466 in

Details

Number of Teeth - Sprockets
28
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Type
Finished Bore
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Fixed Bore
Number of Teeth
28
Includes
Set Screws
Item
Sprocket
ANSI Sprocket Number
40
Material
Steel
For Use With
Roller Chain
Bore Type
Fixed
Pitch
1/2"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
1/2 in
Chain Number
40
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Number of Set Screws
2
For Number of Strands
Single
For Chain Pitch
1/2 in
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
Hub Projection
0.716 in

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 28, Outside Diameter 4.74 in, Pitch Diameter 4.466 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 3 3/4 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.