Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 3/4 Bore Dia., 12 # of Teeth

  • Mfr # 40BS12H X 3/4

  • Zoro # G2097186


product price:  $14.19
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
12
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS12H X 3/4
Zoro #
G2097186
UPC #
888569093691
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
2 in
Outside Dia. (In.)
2.165
Pitch Dia. (In.)
0.500
Bore Dia. (In.)
3/4
Set Screw Dia. (In.)
1/4
Pitch Dia.
0.5 in
Keyseat Size (In.)
3/16 x 3/32
Hub Dia. (In.)
1-9/16
Length through Bore (In.)
7/8
Set Screw Size
1/4 in
Keyway Size
3/16 in x 3/32 in
Length through Bore
7/8 in
Hub Dia.
1.563 in
Set Screw Hole Dia.
0.25 in
Keyway Width
3/16 in
Bore Diameter
3/4 in
Hub Diameter
1 9/16 in
Maximum Bore Diameter
3/4 in
Tooth Width
0.284 in
Outside Diameter
2.17 in
Keyway Depth
3/32 in
Pitch Diameter
1.932 in

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
For Use With
Roller Chain
Material
Steel
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Teeth
12
Includes
Set Screws
Sprocket Hub Type
B Hub Type
Item
Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
ANSI Sprocket Number
40
Sprocket Bore Type
Fixed Bore
Type
Finished Bore
Temp. Range (F)
-50 to +500° F
Bore Type
Fixed
Pitch
1/2"
Industry Chain Pitch
1/2 in
Chain Number
40
For Number of Strands
Single
Number of Set Screws
2
For Chain Pitch
1/2 in
Finish
Black Oxide
Hub Type
One Side
Standards
ANSI B29.1, BIS
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.591 in

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 12, Outside Diameter 2.17 in, Pitch Diameter 1.932 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 1 9/16 in, Hub Projection 0.591 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 7/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.