Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 3/4 Bore Dia., 17 # of Teeth

  • Mfr # 40BS17H X 3/4

  • Zoro # G2680688


product price: $18.09
/ea

Key Features

Industry Chain Size
40
Material
Steel
Number of Teeth - Sprockets
17
Number of Teeth
17
Bore Dia. - Sprockets
3/4 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS17H X 3/4
Zoro #
G2680688
UPC #
888569094025
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
3 in
Bore Dia. (In.)
3/4
Pitch Dia.
0.5 in
Set Screw Size
1/4 in
Hub Dia.
2.125 in
Length through Bore
1 in
Pitch Dia. (In.)
0.500
Set Screw Dia. (In.)
1/4
Length through Bore (In.)
1
Keyseat Size (In.)
3/16 x 3/32
Outside Dia. (In.)
2.992
Hub Dia. (In.)
2-1/8
Keyway Size
3/16 in x 3/32 in
Set Screw Hole Dia.
0.25 in
Keyway Width
3/16 in
Hub Diameter
2 1/8 in
Bore Diameter
3/4 in
Pitch Diameter
2.721 in
Tooth Width
0.284 in
Keyway Depth
3/32 in
Outside Diameter
2.97 in
Maximum Bore Diameter
3/4 in

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
17
Number of Teeth
17
Bore Type
Finished Bore with Keyway & SS
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Includes
Set Screws
Chain Number
40
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Finished Bore
Sprocket Bore Type
Fixed Bore
For Use With
Roller Chain
ANSI Sprocket Number
40
Sprocket Hub Type
B Hub Type
Temp. Range (F)
-50 to +500° F
Pitch
1/2"
Industry Chain Pitch
1/2 in
Number of Set Screws
2
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Hub Projection
0.716 in
For Number of Strands
Single
Finish
Black Oxide
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
For Chain Pitch
1/2 in

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 17, Outside Diameter 2.97 in, Pitch Diameter 2.721 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 2 1/8 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.