Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 3/4 Bore Dia., 38 # of Teeth

  • Mfr # 40BS38 X 3/4

  • Zoro # G0029316


product price:  $58.59
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
38
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
6 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS38 X 3/4
Zoro #
G0029316
UPC #
888569095442
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
6 in
Bore Dia. (In.)
3/4
Hub Dia. (In.)
3-3/4
Pitch Dia.
0.5 in
Set Screw Dia. (In.)
1/4
Pitch Dia. (In.)
0.500
Outside Dia. (In.)
6.339
Keyseat Size (In.)
3/16 x 3/32
Length through Bore (In.)
1
Set Screw Size
1/4 in
Length through Bore
1 in
Keyway Size
3/16 in x 3/32 in
Hub Dia.
3.75 in
Set Screw Hole Dia.
0.25 in
Hub Diameter
3 3/4 in
Outside Diameter
6.33 in
Keyway Width
3/16 in
Tooth Width
0.284 in
Pitch Diameter
6.054 in
Bore Diameter
3/4 in
Keyway Depth
3/32 in
Maximum Bore Diameter
3/4 in

Details

Number of Teeth - Sprockets
38
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Includes
Set Screws
Sprocket Bore Type
Fixed Bore
For Use With
Roller Chain
Type
Finished Bore
ANSI Sprocket Number
40
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Sprocket
Material
Steel
Number of Teeth
38
Sprocket Hub Type
B Hub Type
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Bore Type
Fixed
Temp. Range (F)
-50 to +500° F
Pitch
1/2"
Industry Chain Pitch
1/2 in
Chain Number
40
For Chain Pitch
1/2 in
For Number of Strands
Single
Hub Projection
0.716 in
Finish
Black Oxide
Hub Type
One Side
Standards
ANSI B29.1, BIS
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Number of Set Screws
2
Teeth Heat Treatment
Not Hardened

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 38, Outside Diameter 6.33 in, Pitch Diameter 6.054 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 3 3/4 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.