Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 5/8 Bore Dia., 10 # of Teeth

  • Mfr # 40BS10H X 5/8

  • Zoro # G2097201


product price:  $12.39
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
10
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS10H X 5/8
Zoro #
G2097201
UPC #
888569093622
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
2 in
Hub Dia. (In.)
1-1/4
Pitch Dia. (In.)
0.500
Outside Dia. (In.)
1.850
Keyseat Size (In.)
3/16 x 3/32
Set Screw Dia. (In.)
1/4
Pitch Dia.
0.5 in
Length through Bore (In.)
7/8
Bore Dia. (In.)
5/8
Set Screw Size
1/4 in
Keyway Size
3/16 in x 3/32 in
Hub Dia.
1.25 in
Length through Bore
7/8 in
Set Screw Hole Dia.
0.25 in
Maximum Bore Diameter
5/8 in
Keyway Width
3/16 in
Hub Diameter
1 1/4 in
Outside Diameter
1.84 in
Pitch Diameter
1.618 in
Keyway Depth
3/32 in
Bore Diameter
5/8 in
Tooth Width
0.284 in

Details

Number of Teeth - Sprockets
10
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
For Use With
Roller Chain
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
ANSI Sprocket Number
40
Item
Sprocket
Includes
Set Screws
Material
Steel
Sprocket Bore Type
Fixed Bore
Number of Teeth
10
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Type
Finished Bore
Bore Type
Fixed
Pitch
1/2"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
1/2 in
Chain Number
40
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Number of Set Screws
2
For Chain Pitch
1/2 in
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
Finish
Black Oxide
For Number of Strands
Single
Hub Projection
0.591 in

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 10, Outside Diameter 1.84 in, Pitch Diameter 1.618 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 1 1/4 in, Hub Projection 0.591 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 7/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.