Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 5/8 Bore Dia., 13 # of Teeth

  • Mfr # 40BS13H X 5/8

  • Zoro # G2097177


product price:  $13.29
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS13H X 5/8
Zoro #
G2097177
UPC #
888569093752
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
2 in
Set Screw Dia. (In.)
1/4
Outside Dia. (In.)
2.323
Length through Bore (In.)
7/8
Pitch Dia. (In.)
0.500
Keyseat Size (In.)
3/16 x 3/32
Pitch Dia.
0.5 in
Hub Dia. (In.)
1-9/16
Bore Dia. (In.)
5/8
Set Screw Size
1/4 in
Length through Bore
7/8 in
Keyway Size
3/16 in x 3/32 in
Hub Dia.
1.563 in
Set Screw Hole Dia.
0.25 in
Hub Diameter
1 9/16 in
Keyway Depth
3/32 in
Pitch Diameter
2.089 in
Bore Diameter
5/8 in
Maximum Bore Diameter
5/8 in
Keyway Width
3/16 in
Tooth Width
0.284 in
Outside Diameter
2.33 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
For Use With
Roller Chain
Item - Roller Chain Sprockets
Roller Chain Sprocket
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
ANSI Sprocket Number
40
Includes
Set Screws
Sprocket Bore Type
Fixed Bore
Material
Steel
Number of Teeth
13
Item
Sprocket
Type
Finished Bore
Sprocket Hub Type
B Hub Type
Pitch
1/2"
Bore Type
Fixed
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
1/2 in
Chain Number
40
Number of Set Screws
2
For Number of Strands
Single
For Chain Pitch
1/2 in
Hub Projection
0.591 in
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Finish
Black Oxide
Hub Type
One Side
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 13, Outside Diameter 2.33 in, Pitch Diameter 2.089 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 1 9/16 in, Hub Projection 0.591 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 7/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.