Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 5/8 Bore Dia., 14 # of Teeth

  • Mfr # 40BS14H X 5/8

  • Zoro # G2680800


product price:  $15.19
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
14
Material
Steel
Bore Dia. - Sprockets
5/8 Inch
Number of Teeth
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS14H X 5/8
Zoro #
G2680800
UPC #
888569093813
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
2 in
Bore Dia. (In.)
5/8
Pitch Dia.
0.5 in
Set Screw Size
1/4 in
Hub Dia.
1.688 in
Length through Bore
7/8 in
Hub Dia. (In.)
1-11/16
Keyseat Size (In.)
3/16 x 3/32
Outside Dia. (In.)
2.480
Length through Bore (In.)
7/8
Pitch Dia. (In.)
0.500
Set Screw Dia. (In.)
1/4
Keyway Size
3/16 in x 3/32 in
Set Screw Hole Dia.
0.25 in
Hub Diameter
1 11/16 in
Keyway Width
3/16 in
Tooth Width
0.284 in
Keyway Depth
3/32 in
Bore Diameter
5/8 in
Outside Diameter
2.49 in
Pitch Diameter
2.247 in
Maximum Bore Diameter
5/8 in

Details

Item
Sprocket
Number of Teeth - Sprockets
14
Material
Steel
Number of Teeth
14
Bore Type
Finished Bore with Keyway & SS
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Includes
Set Screws
Chain Number
40
Type
Finished Bore
Sprocket Bore Type
Fixed Bore
ANSI Sprocket Number
40
Sprocket Hub Type
B Hub Type
For Use With
Roller Chain
Item - Roller Chain Sprockets
Roller Chain Sprocket
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Pitch
1/2"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
1/2 in
Hub Projection
0.591 in
Hub Type
One Side
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
For Chain Pitch
1/2 in
For Number of Strands
Single
Standards
ANSI B29.1, BIS

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 14, Outside Diameter 2.49 in, Pitch Diameter 2.247 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 1 11/16 in, Hub Projection 0.591 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 7/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.