Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 5/8 Bore Dia., 15 # of Teeth

  • Mfr # 40BS15H X 5/8

  • Zoro # G2680758


product price:  $17.15
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
15
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40BS15H X 5/8
Zoro #
G2680758
UPC #
888569093899
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Pitch Dia. (In.)
0.500
Set Screw Dia. (In.)
1/4
Keyseat Size (In.)
3/16 x 3/32
Outside Dia. (In.)
2.638
Length through Bore (In.)
7/8
Bore Dia. (In.)
5/8
Pitch Dia.
0.5 in
Hub Dia. (In.)
1-13/16
Set Screw Size
1/4 in
Keyway Size
3/16 in x 3/32 in
Length through Bore
7/8 in
Hub Dia.
1.813 in
Set Screw Hole Dia.
0.25 in
Pitch Diameter
2.405 in
Keyway Depth
3/32 in
Outside Diameter
2.65 in
Bore Diameter
5/8 in
Tooth Width
0.284 in
Hub Diameter
1 13/16 in
Maximum Bore Diameter
5/8 in
Keyway Width
3/16 in

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Sprocket Hub Type
B Hub Type
Number of Teeth
15
Item
Sprocket
Includes
Set Screws
For Use With
Roller Chain
Sprocket Bore Type
Fixed Bore
ANSI Sprocket Number
40
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Finished Bore
Temp. Range (F)
-50 to +500° F
Pitch
1/2"
Bore Type
Fixed
Industry Chain Pitch
1/2 in
Chain Number
40
Number of Set Screws
2
For Chain Pitch
1/2 in
Finish
Black Oxide
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Hub Projection
0.591 in

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 15, Outside Diameter 2.65 in, Pitch Diameter 2.405 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 1 13/16 in, Hub Projection 0.591 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 7/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.