Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 5/8 Bore Dia., 18 # of Teeth

  • Mfr # 40BS18H X 5/8

  • Zoro # G1951330


product price:  $20.99
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
18
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS18H X 5/8
Zoro #
G1951330
UPC #
888569094131
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Keyseat Size (In.)
3/16 x 3/32
Outside Dia. (In.)
3.150
Hub Dia. (In.)
2-5/16
Bore Dia. (In.)
5/8
Pitch Dia.
0.5 in
Pitch Dia. (In.)
0.500
Length through Bore (In.)
1
Set Screw Dia. (In.)
1/4
Set Screw Size
1/4 in
Length through Bore
1 in
Keyway Size
3/16 in x 3/32 in
Hub Dia.
2.313 in
Set Screw Hole Dia.
0.25 in
Maximum Bore Diameter
5/8 in
Keyway Width
3/16 in
Outside Diameter
3.14 in
Tooth Width
0.284 in
Hub Diameter
2 5/16 in
Pitch Diameter
2.879 in
Bore Diameter
5/8 in
Keyway Depth
3/32 in

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Fixed Bore
Item
Sprocket
Includes
Set Screws
For Use With
Roller Chain
Material
Steel
Type
Finished Bore
ANSI Sprocket Number
40
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Teeth
18
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Bore Type
Fixed
Temp. Range (F)
-50 to +500° F
Pitch
1/2"
Industry Chain Pitch
1/2 in
Chain Number
40
For Number of Strands
Single
Number of Set Screws
2
Finish
Black Oxide
Hub Type
One Side
Hub Projection
0.716 in
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
1/2 in
Standards
ANSI B29.1, BIS
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 18, Outside Diameter 3.14 in, Pitch Diameter 2.879 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 2 5/16 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.