Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 5/8 Bore Dia., 9 # of Teeth

  • Mfr # 40BS09H X 5/8

  • Zoro # G2680898


product price:  $11.89
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
9
Material
Steel
Number of Teeth
9
Bore Dia. - Sprockets
5/8 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS09H X 5/8
Zoro #
G2680898
UPC #
888569093592
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
2 in
Bore Dia. (In.)
5/8
Pitch Dia.
0.5 in
Set Screw Size
1/4 in
Hub Dia.
1.063 in
Length through Bore
7/8 in
Hub Dia. (In.)
1-1/16
Outside Dia. (In.)
1.654
Length through Bore (In.)
7/8
Set Screw Dia. (In.)
1/4
Keyseat Size (In.)
3/16 x 3/32
Pitch Dia. (In.)
0.500
Keyway Size
3/16 in x 3/32 in
Set Screw Hole Dia.
0.25 in
Bore Diameter
5/8 in
Keyway Depth
3/32 in
Pitch Diameter
1.462 in
Tooth Width
0.284 in
Maximum Bore Diameter
5/8 in
Keyway Width
3/16 in
Outside Diameter
1.67 in
Hub Diameter
1 1/16 in

Details

Item
Sprocket
Number of Teeth - Sprockets
9
Material
Steel
Number of Teeth
9
Bore Type
Finished Bore with Keyway & SS
Number of Chain Rows
Single
Includes
Set Screws
Material - Sprockets
Forged 1045 Alloy Steel
Chain Number
40
For Use With
Roller Chain
Type
Finished Bore
ANSI Sprocket Number
40
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
B Hub Type
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Pitch
1/2"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
1/2 in
For Chain Pitch
1/2 in
Number of Set Screws
2
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.591 in
For Number of Strands
Single

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 9, Outside Diameter 1.67 in, Pitch Diameter 1.462 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 1 1/16 in, Hub Projection 0.591 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 7/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.