Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 1-1/2 Bore Dia., 21 # of Teeth

  • Mfr # 50BS21H X 1 1/2

  • Zoro # G0029079


product price:  $41.25
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
21
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS21H X 1 1/2
Zoro #
G0029079
UPC #
888569099839
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
5 in
Pitch Dia.
0.625 in
Keyseat Size (In.)
3/8 x 3/16
Pitch Dia. (In.)
0.625
Bore Dia. (In.)
1-1/2
Length through Bore (In.)
1
Outside Dia. (In.)
4.528
Set Screw Dia. (In.)
3/8
Hub Dia. (In.)
3
Set Screw Size
3/8 in
Length through Bore
1 in
Keyway Size
3/8 in x 3/16 in
Hub Dia.
3.0 in
Set Screw Hole Dia.
0.375 in
Tooth Width
0.343 in
Bore Diameter
1 1/2 in
Maximum Bore Diameter
1 1/2 in
Keyway Depth
3/16 in
Hub Diameter
3 in
Pitch Diameter
4.194 in
Keyway Width
3/8 in
Outside Diameter
4.52 in

Details

Number of Teeth - Sprockets
21
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Number of Teeth
21
Sprocket Hub Type
B Hub Type
Includes
Set Screws
For Use With
Roller Chain
Type
Finished Bore
Item
Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
ANSI Sprocket Number
50
Sprocket Bore Type
Fixed Bore
Material
Steel
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Temp. Range (F)
-50 to +500° F
Pitch
5/8"
Bore Type
Fixed
Industry Chain Pitch
5/8 in
Chain Number
50
Standards
ANSI B29.1, BIS
Number of Set Screws
2
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Hub Type
One Side
Hub Projection
0.657 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Chain Pitch
5/8 in

Description

Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 21, Outside Diameter 4.52 in, Pitch Diameter 4.194 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.