Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth

  • Mfr # 50BS15H X 1 1/4

  • Zoro # G1951148


product price:  $20.69
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
15
Bore Dia. - Sprockets
1 1/4 Inch
Number of Chain Rows
Single
Bore Dia. (In.)
1-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS15H X 1 1/4
Zoro #
G1951148
UPC #
888569099242
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 1/4 Inch
Bore Dia. (In.)
1-1/4
Outside Dia.
3 in
Pitch Dia.
3 in
Set Screw Size
5/16 in
Hub Dia.
2.375 in
Pitch Dia. (In.)
0.625
Set Screw Dia. (In.)
5/16
Keyseat Size (In.)
1/4 x 1/8
Hub Dia. (In.)
2-3/8
Length through Bore (In.)
1
Outside Dia. (In.)
3.307
Keyway Size
1/4 in x 1/8 in
Length through Bore
1 in
Set Screw Hole Dia.
0.313 in
Bore Diameter
1 1/4 in
Maximum Bore Diameter
1 1/4 in
Hub Diameter
2 3/8 in
Outside Diameter
3.32 in
Pitch Diameter
3.006 in
Keyway Width
1/4 in
Keyway Depth
1/8 in
Tooth Width
0.343 in

Details

Item
Sprocket
Number of Teeth - Sprockets
15
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Chain Number
50
Type
Finished Bore
Sprocket Hub Type
B Hub Type
Material
Steel
For Use With
Roller Chain
ANSI Sprocket Number
50
Sprocket Bore Type
Fixed Bore
Number of Teeth
15
Item - Roller Chain Sprockets
Roller Chain Sprocket
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Includes
Set Screws
Bore Type
Fixed
Pitch
5/8"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
5/8 in
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.657 in
Hub Type
One Side
Finish
Black Oxide
For Chain Pitch
5/8 in

Description

Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 15, Outside Diameter 3.32 in, Pitch Diameter 3.006 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 2 3/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.