Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 1-1/4 Bore Dia., 17 # of Teeth

  • Mfr # 50BS17H X 1 1/4

  • Zoro # G0412478


product price:  $29.19
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
17
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS17H X 1 1/4
Zoro #
G0412478
UPC #
888569099440
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
4 in
Pitch Dia.
0.625 in
Bore Dia. (In.)
1-1/4
Outside Dia. (In.)
3.701
Length through Bore (In.)
1
Keyseat Size (In.)
1/4 x 1/8
Pitch Dia. (In.)
0.625
Hub Dia. (In.)
2-11/16
Set Screw Dia. (In.)
5/16
Set Screw Size
5/16 in
Length through Bore
1 in
Keyway Size
1/4 in x 1/8 in
Hub Dia.
2.688 in
Set Screw Hole Dia.
0.313 in
Tooth Width
0.343 in
Hub Diameter
2 11/16 in
Maximum Bore Diameter
1 1/4 in
Pitch Diameter
3.401 in
Keyway Width
1/4 in
Outside Diameter
3.72 in
Bore Diameter
1 1/4 in
Keyway Depth
1/8 in

Details

Number of Teeth - Sprockets
17
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Number of Teeth
17
Item
Sprocket
ANSI Sprocket Number
50
Type
Finished Bore
Sprocket Hub Type
B Hub Type
Includes
Set Screws
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
For Use With
Roller Chain
Sprocket Bore Type
Fixed Bore
Temp. Range (F)
-50 to +500° F
Bore Type
Finished Bore with Keyway & SS
Pitch
5/8"
Industry Chain Pitch
5/8 in
Chain Number
50
Standards
ANSI B29.1, BIS
Hub Type
One Side
Number of Set Screws
2
Finish
Black Oxide
Hub Projection
0.657 in
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Number of Strands
Single
For Chain Pitch
5/8 in

Description

Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 17, Outside Diameter 3.72 in, Pitch Diameter 3.401 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 2 11/16 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.