Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 1-1/8 Bore Dia., 12 # of Teeth

  • Mfr # 50BS12H X 1 1/8

  • Zoro # G1951251


product price:  $18.39
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
12
Material
Steel
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS12H X 1 1/8
Zoro #
G1951251
UPC #
888569099037
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
3 in
Pitch Dia.
0.625 in
Bore Dia. - Sprockets
1 1/8 Inch
Set Screw Size
5/16 in
Length through Bore
1 in
Bore Dia. (In.)
1-1/8
Length through Bore (In.)
1
Set Screw Dia. (In.)
5/16
Pitch Dia. (In.)
0.625
Keyseat Size (In.)
1/4 x 1/8
Hub Dia. (In.)
1-61/62
Outside Dia. (In.)
2.717
Keyway Size
1/4 in x 1/8 in
Set Screw Hole Dia.
0.313 in
Hub Dia.
1.984 in
Keyway Width
1/4 in
Outside Diameter
2.71 in
Keyway Depth
1/8 in
Bore Diameter
1 1/8 in
Tooth Width
0.343 in
Maximum Bore Diameter
1 1/8 in
Hub Diameter
2 in
Pitch Diameter
2.415 in

Details

Item
Sprocket
Number of Teeth - Sprockets
12
Material
Steel
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
For Use With
Roller Chain
Includes
Set Screws
Sprocket Hub Type
B Hub Type
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
12
Sprocket Bore Type
Fixed Bore
ANSI Sprocket Number
50
Type
Finished Bore
Temp. Range (F)
-50 to +500° F
Bore Type
Fixed
Pitch
5/8"
Industry Chain Pitch
5/8 in
Chain Number
50
Hub Projection
0.657 in
Number of Set Screws
2
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Finish
Black Oxide
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
5/8 in
Hub Type
One Side

Description

Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 12, Outside Diameter 2.71 in, Pitch Diameter 2.415 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 2 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.