Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 1-1/8 Bore Dia., 13 # of Teeth

  • Mfr # 50BS13H X 1 1/8

  • Zoro # G1951227


product price:  $19.79
/ea

Key Features

Industry Chain Size
50
Bore Dia. - Sprockets
1 1/8 Inch
Bore Type
Fixed
Outside Dia.
3 in
Hub Dia.
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS13H X 1 1/8
Zoro #
G1951227
UPC #
888569099105
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 1/8 Inch
Outside Dia.
3 in
Hub Dia.
1.875 in
Length through Bore
1 in
Length through Bore (In.)
1
Pitch Dia. (In.)
0.625
Set Screw Dia. (In.)
5/16
Hub Dia. (In.)
1-7/8
Outside Dia. (In.)
2.913
Pitch Dia.
0.625 in
Keyseat Size (In.)
1/4 x 1/8
Bore Dia. (In.)
1-1/8
Set Screw Size
5/16 in
Keyway Size
1/4 in x 1/8 in
Set Screw Hole Dia.
0.313 in
Keyway Width
1/4 in
Hub Diameter
1 7/8 in
Bore Diameter
1 1/8 in
Pitch Diameter
2.612 in
Outside Diameter
2.91 in
Maximum Bore Diameter
1 1/8 in
Keyway Depth
1/8 in
Tooth Width
0.343 in

Details

Item
Sprocket
Bore Type
Fixed
Sprocket Bore Type
Fixed Bore
For Use With
Roller Chain
Sprocket Hub Type
B Hub Type
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Finished Bore
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Teeth
13
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Number of Teeth - Sprockets
13
ANSI Sprocket Number
50
Includes
Set Screws
Pitch
5/8"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
5/8 in
Chain Number
50
For Chain Pitch
5/8 in
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.657 in
Finish
Black Oxide
For Number of Strands
Single
Hub Type
One Side
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Standards
ANSI B29.1, BIS
Number of Set Screws
2

Description

Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 13, Outside Diameter 2.91 in, Pitch Diameter 2.612 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 1 7/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.