Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth

  • Mfr # 50BS16H X 1 1/8

  • Zoro # G1951041


product price:  $23.15
/ea

Key Features

Industry Chain Size
50
Outside Dia.
4 in
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Bore Dia. - Sprockets
1 1/8 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS16H X 1 1/8
Zoro #
G1951041
UPC #
888569099358
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
4 in
Bore Dia. - Sprockets
1 1/8 Inch
Set Screw Dia. (In.)
5/16
Pitch Dia. (In.)
0.625
Bore Dia. (In.)
1-1/8
Keyseat Size (In.)
1/4 x 1/8
Length through Bore (In.)
1
Outside Dia. (In.)
3.504
Hub Dia. (In.)
2-1/2
Pitch Dia.
0.625 in
Set Screw Size
5/16 in
Keyway Size
1/4 in x 1/8 in
Length through Bore
1 in
Set Screw Hole Dia.
0.313 in
Hub Dia.
2.5 in
Outside Diameter
3.52 in
Keyway Depth
1/8 in
Pitch Diameter
3.204 in
Bore Diameter
1 1/8 in
Tooth Width
0.343 in
Maximum Bore Diameter
1 1/8 in
Keyway Width
1/4 in
Hub Diameter
2 1/2 in

Details

Item
Sprocket
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Includes
Set Screws
Sprocket Bore Type
Fixed Bore
For Use With
Roller Chain
Material
Steel
Type
Finished Bore
Number of Teeth - Sprockets
16
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
ANSI Sprocket Number
50
Number of Teeth
16
Bore Type
Fixed
Temp. Range (F)
-50 to +500° F
Pitch
5/8"
Industry Chain Pitch
5/8 in
Chain Number
50
For Number of Strands
Single
Hub Projection
0.657 in
For Chain Pitch
5/8 in
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2
Standards
ANSI B29.1, BIS
Finish
Black Oxide
Hub Type
One Side
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway

Description

Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 16, Outside Diameter 3.52 in, Pitch Diameter 3.204 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 2 1/2 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.