Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 1-3/16 Bore Dia., 15 # of Teeth
Mfr # 50BS15H X 1 3/16
Zoro # G1951139
product price:Â $20.99
/eaKey Features
Material
Steel
Number of Teeth
15
Bore Type
Finished Bore with Keyway & SS
Bore Dia. (In.)
1-3/16
Includes
Set Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50BS15H X 1 3/16
Zoro #
G1951139
UPC #
888569099266
Country of Origin
China
Dimensions
Bore Dia. (In.)
1-3/16
Outside Dia.
3 in
Pitch Dia.
0.625 in
Bore Dia. - Sprockets
1 3/16 Inch
Set Screw Size
5/16 in
Industry Chain Size
50
Hub Dia.
2.375 in
Length through Bore
1 in
Set Screw Dia. (In.)
5/16
Length through Bore (In.)
1
Pitch Dia. (In.)
0.625
Keyseat Size (In.)
1/4 x 1/8
Hub Dia. (In.)
2-3/8
Outside Dia. (In.)
3.307
Keyway Size
1/4 in x 1/8 in
Set Screw Hole Dia.
0.313 in
Bore Diameter
1 3/16 in
Maximum Bore Diameter
1 3/16 in
Tooth Width
0.343 in
Keyway Width
1/4 in
Hub Diameter
2 3/8 in
Pitch Diameter
3.006 in
Outside Diameter
3.32 in
Keyway Depth
1/8 in
Description
Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 15, Outside Diameter 3.32 in, Pitch Diameter 3.006 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 2 3/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.