Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 1-3/8 Bore Dia., 15 # of Teeth

  • Mfr # 50BS15H X 1 3/8

  • Zoro # G1951120


product price:  $22.39
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
15
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS15H X 1 3/8
Zoro #
G1951120
UPC #
888569099273
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
3 in
Hub Dia. (In.)
2-3/8
Set Screw Dia. (In.)
5/16
Pitch Dia.
0.625 in
Pitch Dia. (In.)
0.625
Bore Dia. (In.)
1-3/8
Keyseat Size (In.)
5/16 x 5/32
Outside Dia. (In.)
3.307
Length through Bore (In.)
1
Set Screw Size
5/16 in
Keyway Size
5/16 in x 5/32 in
Length through Bore
1 in
Hub Dia.
2.375 in
Set Screw Hole Dia.
0.313 in
Maximum Bore Diameter
1 3/8 in
Outside Diameter
3.32 in
Keyway Width
5/16 in
Tooth Width
0.343 in
Pitch Diameter
3.006 in
Hub Diameter
2 3/8 in
Bore Diameter
1 3/8 in
Keyway Depth
5/32 in

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item
Sprocket
Sprocket Hub Type
B Hub Type
For Use With
Roller Chain
ANSI Sprocket Number
50
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
15
Type
Finished Bore
Includes
Set Screws
Material
Steel
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Sprocket Bore Type
Fixed Bore
Bore Type
Fixed
Temp. Range (F)
-50 to +500° F
Pitch
5/8"
Industry Chain Pitch
5/8 in
Chain Number
50
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
5/8 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Finish
Black Oxide
Hub Type
One Side
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Number of Set Screws
2
Hub Projection
0.657 in

Description

Sprocket, Bore Diameter 1 3/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 15, Outside Diameter 3.32 in, Pitch Diameter 3.006 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 2 3/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 5/32 in, Keyway Width 5/16 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.