Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 1-3/8 Bore Dia., 16 # of Teeth

  • Mfr # 50BS16H X 1 3/8

  • Zoro # G1951026


product price:  $23.15
/ea

Key Features

Number of Teeth - Sprockets
16
Material
Steel
Number of Teeth
16
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS16H X 1 3/8
Zoro #
G1951026
UPC #
888569099372
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
4 in
Bore Dia. (In.)
1-3/8
Pitch Dia.
0.625 in
Set Screw Size
5/16 in
Industry Chain Size
50
Hub Dia.
2.5 in
Length through Bore
1 in
Set Screw Dia. (In.)
5/16
Pitch Dia. (In.)
0.625
Hub Dia. (In.)
2-1/2
Keyseat Size (In.)
5/16 x 5/32
Outside Dia. (In.)
3.504
Length through Bore (In.)
1
Keyway Size
5/16 in x 5/32 in
Set Screw Hole Dia.
0.313 in
Outside Diameter
3.52 in
Bore Diameter
1 3/8 in
Maximum Bore Diameter
1 3/8 in
Tooth Width
0.343 in
Hub Diameter
2 1/2 in
Keyway Width
5/16 in
Keyway Depth
5/32 in
Pitch Diameter
3.204 in

Details

Item
Sprocket
Number of Teeth - Sprockets
16
Material
Steel
Number of Teeth
16
Bore Type
Finished Bore with Keyway & SS
Number of Chain Rows
Single
Includes
Set Screws
Material - Sprockets
Forged 1045 Alloy Steel
Chain Number
50
ANSI Sprocket Number
50
Type
Finished Bore
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
For Use With
Roller Chain
Sprocket Bore Type
Fixed Bore
Temp. Range (F)
-50 to +500° F
Pitch
5/8"
Industry Chain Pitch
5/8 in
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
Finish
Black Oxide
Hub Projection
0.657 in
Number of Set Screws
2
For Chain Pitch
5/8 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Number of Strands
Single
Standards
ANSI B29.1, BIS

Description

Sprocket, Bore Diameter 1 3/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 16, Outside Diameter 3.52 in, Pitch Diameter 3.204 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 2 1/2 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 5/32 in, Keyway Width 5/16 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.