Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 1-3/8 Bore Dia., 17 # of Teeth

  • Mfr # 50BS17H X 1 3/8

  • Zoro # G0412441


product price:  $22.49
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
17
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS17H X 1 3/8
Zoro #
G0412441
UPC #
888569099471
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
4 in
Pitch Dia. (In.)
0.625
Keyseat Size (In.)
5/16 x 5/32
Length through Bore (In.)
1
Outside Dia. (In.)
3.701
Set Screw Dia. (In.)
5/16
Hub Dia. (In.)
2-11/16
Bore Dia. (In.)
1-3/8
Pitch Dia.
0.625 in
Set Screw Size
5/16 in
Keyway Size
5/16 in x 5/32 in
Length through Bore
1 in
Hub Dia.
2.688 in
Set Screw Hole Dia.
0.313 in
Tooth Width
0.343 in
Hub Diameter
2 11/16 in
Outside Diameter
3.72 in
Bore Diameter
1 3/8 in
Keyway Depth
5/32 in
Maximum Bore Diameter
1 3/8 in
Pitch Diameter
3.401 in
Keyway Width
5/16 in

Details

Number of Teeth - Sprockets
17
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
B Hub Type
Number of Teeth
17
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Item
Sprocket
For Use With
Roller Chain
Includes
Set Screws
Sprocket Bore Type
Fixed Bore
ANSI Sprocket Number
50
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Type
Finished Bore
Pitch
5/8"
Bore Type
Finished Bore with Keyway & SS
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
5/8 in
Chain Number
50
For Number of Strands
Single
Hub Type
One Side
Standards
ANSI B29.1, BIS
Number of Set Screws
2
Finish
Black Oxide
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Chain Pitch
5/8 in
Hub Projection
0.657 in
Teeth Heat Treatment
Hardened Teeth

Description

Sprocket, Bore Diameter 1 3/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 17, Outside Diameter 3.72 in, Pitch Diameter 3.401 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 2 11/16 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 5/32 in, Keyway Width 5/16 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.