Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 1-7/16 Bore Dia., 15 # of Teeth

  • Mfr # 50BS15H X 1 7/16

  • Zoro # G1951111


product price:  $20.69
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
15
Material
Steel
Number of Teeth
15
Outside Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS15H X 1 7/16
Zoro #
G1951111
UPC #
888569099280
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
3 in
Bore Dia. - Sprockets
1 7/16 Inch
Set Screw Size
3/8 in
Length through Bore
1 in
Bore Dia. (In.)
1-7/16
Outside Dia. (In.)
3.307
Length through Bore (In.)
1
Keyseat Size (In.)
3/8 x 3/16
Hub Dia. (In.)
2-3/8
Pitch Dia. (In.)
0.625
Pitch Dia.
0.625 in
Set Screw Dia. (In.)
3/8
Keyway Size
3/8 in x 3/16 in
Set Screw Hole Dia.
0.375 in
Hub Dia.
2.375 in
Tooth Width
0.343 in
Pitch Diameter
3.006 in
Outside Diameter
3.32 in
Keyway Depth
3/16 in
Keyway Width
3/8 in
Bore Diameter
1 7/16 in
Maximum Bore Diameter
1 7/16 in
Hub Diameter
2 3/8 in

Details

Item
Sprocket
Number of Teeth - Sprockets
15
Material
Steel
Number of Teeth
15
Bore Type
Fixed
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Chain Number
50
Type
Finished Bore
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
ANSI Sprocket Number
50
Item - Roller Chain Sprockets
Roller Chain Sprocket
For Use With
Roller Chain
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Sprocket Hub Type
B Hub Type
Pitch
5/8"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
5/8 in
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Standards
ANSI B29.1, BIS
For Chain Pitch
5/8 in
Finish
Black Oxide
Hub Projection
0.657 in
For Number of Strands
Single

Description

Sprocket, Bore Diameter 1 7/16 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/16 in, Number of Teeth 15, Outside Diameter 3.32 in, Pitch Diameter 3.006 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 2 3/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.