Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 1 Bore Dia., 10 # of Teeth

  • Mfr # 50BS10H X 1

  • Zoro # G2097116


product price:  $17.29
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
10
Bore Dia. - Sprockets
1 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS10H X 1
Zoro #
G2097116
UPC #
888569098931
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 Inch
Outside Dia.
2 in
Set Screw Dia. (In.)
5/16
Pitch Dia. (In.)
0.625
Length through Bore (In.)
1
Keyseat Size (In.)
1/4 x 1/8
Hub Dia. (In.)
1-9/16
Outside Dia. (In.)
2.283
Pitch Dia.
0.625 in
Bore Dia. (In.)
1
Set Screw Size
5/16 in
Length through Bore
1 in
Keyway Size
1/4 in x 1/8 in
Hub Dia.
1.563 in
Set Screw Hole Dia.
0.313 in
Maximum Bore Diameter
1 in
Pitch Diameter
2.023 in
Keyway Width
1/4 in
Bore Diameter
1 in
Tooth Width
0.343 in
Keyway Depth
1/8 in
Hub Diameter
1 9/16 in
Outside Diameter
2.3 in

Details

Number of Teeth - Sprockets
10
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Type
Finished Bore
Number of Teeth
10
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Sprocket Hub Type
B Hub Type
Item
Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
For Use With
Roller Chain
Material
Steel
Includes
Set Screws
Sprocket Bore Type
Fixed Bore
ANSI Sprocket Number
50
Temp. Range (F)
-50 to +500° F
Pitch
5/8"
Bore Type
Fixed
Industry Chain Pitch
5/8 in
Chain Number
50
Number of Set Screws
2
For Chain Pitch
5/8 in
Set Screw Location
Keyway with Setscrew at 90 Degrees and 180 Degrees
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Hub Type
One Side
For Number of Strands
Single
Hub Projection
0.657 in

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 10, Outside Diameter 2.3 in, Pitch Diameter 2.023 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 1 9/16 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.