Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 1 Bore Dia., 11 # of Teeth

  • Mfr # 50BS11H X 1

  • Zoro # G2680618


product price:  $18.29
/ea

Key Features

Industry Chain Size
50
Material
Steel
Number of Teeth - Sprockets
11
Number of Teeth
11
Bore Dia. - Sprockets
1 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS11H X 1
Zoro #
G2680618
UPC #
888569098979
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 Inch
Outside Dia.
3 in
Bore Dia. (In.)
1
Pitch Dia.
0.625 in
Set Screw Size
5/16 in
Hub Dia.
1.75 in
Length through Bore
1 in
Length through Bore (In.)
1
Hub Dia. (In.)
1-3/4
Outside Dia. (In.)
2.520
Keyseat Size (In.)
1/4 x 1/8
Set Screw Dia. (In.)
5/16
Pitch Dia. (In.)
0.625
Keyway Size
1/4 in x 1/8 in
Set Screw Hole Dia.
0.313 in
Keyway Depth
1/8 in
Maximum Bore Diameter
1 in
Bore Diameter
1 in
Keyway Width
1/4 in
Hub Diameter
1 3/4 in
Tooth Width
0.343 in
Outside Diameter
2.5 in
Pitch Diameter
2.219 in

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
11
Number of Teeth
11
Bore Type
Finished Bore with Keyway & SS
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Includes
Set Screws
Chain Number
50
Sprocket Hub Type
B Hub Type
For Use With
Roller Chain
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Finished Bore
Sprocket Bore Type
Fixed Bore
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
ANSI Sprocket Number
50
Temp. Range (F)
-50 to +500° F
Pitch
5/8"
Industry Chain Pitch
5/8 in
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Hub Projection
0.657 in
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Number of Set Screws
2
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Chain Pitch
5/8 in

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 11, Outside Diameter 2.5 in, Pitch Diameter 2.219 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 1 3/4 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.