Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 1 Bore Dia., 12 # of Teeth

  • Mfr # 50BS12H X 1

  • Zoro # G1951279


product price:  $20.29
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
12
Bore Dia. - Sprockets
1 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS12H X 1
Zoro #
G1951279
UPC #
888569099013
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 Inch
Outside Dia.
3 in
Bore Dia. (In.)
1
Length through Bore (In.)
1
Pitch Dia.
0.625 in
Pitch Dia. (In.)
0.625
Set Screw Dia. (In.)
5/16
Hub Dia. (In.)
1-61/62
Outside Dia. (In.)
2.717
Keyseat Size (In.)
1/4 x 1/8
Set Screw Size
5/16 in
Keyway Size
1/4 in x 1/8 in
Length through Bore
1 in
Hub Dia.
1.984 in
Set Screw Hole Dia.
0.313 in
Pitch Diameter
2.415 in
Outside Diameter
2.71 in
Maximum Bore Diameter
1 in
Keyway Width
1/4 in
Keyway Depth
1/8 in
Bore Diameter
1 in
Tooth Width
0.343 in
Hub Diameter
2 in

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Type
Finished Bore
Item
Sprocket
Material
Steel
ANSI Sprocket Number
50
Sprocket Hub Type
B Hub Type
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Teeth
12
For Use With
Roller Chain
Pitch
5/8"
Bore Type
Fixed
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
5/8 in
Chain Number
50
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.657 in
Standards
ANSI B29.1, BIS
For Chain Pitch
5/8 in
Hub Type
One Side
Finish
Black Oxide
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Number of Strands
Single
Number of Set Screws
2

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 12, Outside Diameter 2.71 in, Pitch Diameter 2.415 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 2 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.