Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 1 Bore Dia., 13 # of Teeth

  • Mfr # 50BS13H X 1

  • Zoro # G0350519


product price:  $18.59
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
1 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS13H X 1
Zoro #
G0350519
UPC #
888569099082
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 Inch
Outside Dia.
3 in
Hub Dia. (In.)
1-7/8
Length through Bore (In.)
1
Pitch Dia.
0.625 in
Pitch Dia. (In.)
0.625
Bore Dia. (In.)
1
Outside Dia. (In.)
2.913
Set Screw Dia. (In.)
5/16
Keyseat Size (In.)
1/4 x 1/8
Set Screw Size
5/16 in
Length through Bore
1 in
Keyway Size
1/4 in x 1/8 in
Hub Dia.
1.875 in
Set Screw Hole Dia.
0.313 in
Outside Diameter
2.91 in
Keyway Width
1/4 in
Maximum Bore Diameter
1 in
Bore Diameter
1 in
Tooth Width
0.343 in
Hub Diameter
1 7/8 in
Keyway Depth
1/8 in
Pitch Diameter
2.612 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
B Hub Type
Type
Finished Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
For Use With
Roller Chain
Item
Sprocket
Material
Steel
ANSI Sprocket Number
50
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Teeth
13
Temp. Range (F)
-50 to +500° F
Pitch
5/8"
Bore Type
Fixed
Industry Chain Pitch
5/8 in
Chain Number
50
Standards
ANSI B29.1, BIS
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Hub Projection
0.657 in
Finish
Black Oxide
Hub Type
One Side
For Number of Strands
Single
For Chain Pitch
5/8 in

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 13, Outside Diameter 2.91 in, Pitch Diameter 2.612 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 1 7/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.